Series Information
| Manufacturer Part Number | CTVUE-304K |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Human Machine Interface |
| Description | 4.3in. 480x272 256 Color TFT with RS232 and RS485 Communications |
| Display Size | 4.3 " |
| Display Type | Color TFT |
| Touch Screen | Yes |
| Communication | Ethernet, Serial |
| Serial Ports | RS-232, RS-485 |
| PCMCIA | No |
| Wireless LAN | No |
| Screen Resolution | 480 x 272 |
| Video Output Port | Yes |
| Outdoor Viewable | Yes |
| Mounting | Panel |
| Form Factor | PANELVIEW |
| DC Voltage | 24 VDC |
| User Memory | 128 MB |
| Expandable | Compact Flash |
| Drivers | Ethernet, Serial RS-232/RS-485 |
| NEMA Rating | NEMA 12 |
| Protection Rating | IP54 |
| Operating Temperature | 32-122 °F |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |