Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CTZ50400C6 Burndy Cable Ties, TEFZEL CABLE TIE

MFG Item Number
CTZ50400C6

CTZ50400C6 Burndy Cable Ties, TEFZEL CABLE TIE

MFG Item Number
CTZ50400C6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Cable Ties, Series
Item #
CTZ50400C6
TEFZEL CABLE TIE

Series Information

Specifications

Specifications
Manufacturer Part Number CTZ50400C6
Manufacturer Burndy
Family Series Burndy Cable Ties
Description TEFZEL CABLE TIE
Length 14.5 "
Tensile Strength (lb) 50 lbs
Material Ethylene Chloro TriFluoro Ethylene
Color Blue
Net Weight 0 lbs
Gross Weight 0 lbs