Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CU-870

MAMAC Systems Sensors

CU-870

MAMAC Systems Sensors
Analog Current Transducer, 4 to 20
Item Number
CU-870
MFG Item Number
CU-870-MAMA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
CU-870
Analog Current Transducer, 4 to 20

Series Information

Specifications

Specifications
Manufacturer Part Number CU-870-MAMA
Manufacturer MAMAC Systems
Family Series MAMAC Systems Sensors
Description Analog Current Transducer, 4 to 20 mA Output, 10/20/50 Amps, Solid Core
Split Core No
Power Supply Self-Powered
Window Size 0.75 "
Output 4-20 mA
Current Rating 10-200 A
Response Time 250 ms
Frequency 20-100 Hz
Approvals CE, UL
Net Weight 0.235 lbs
Gross Weight 0.24 lbs