CU-DB47D0-0800-10200AAA

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CU-DB47D0-0800-10200AAA Post Glover Braking Resistors, Resistor, 47 Ohm, 800W
MFG Item Number
CU-DB47D0-0800-10200AAA

CU-DB47D0-0800-10200AAA Post Glover Braking Resistors, Resistor, 47 Ohm, 800W

MFG Item Number
CU-DB47D0-0800-10200AAA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Braking Resistors, Series
Item #
CU-DB47D0-0800-10200AAA
Resistor, 47 Ohm, 800W

Series Information

Specifications

Specifications
Manufacturer Part Number CU-DB47D0-0800-10200AAA
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Description Resistor, 47 Ohm, 800W
Ohms 47 Ohm
Wattage 800 W
Net Weight 0 lbs
Gross Weight 0 lbs