Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CU20 Blackburn, a T & B Brand Terminals, CU Series, CU TP SPLICE LONG BRL 2/0STR BLK
CU20 Blackburn, a T & B Brand Terminals, CU Series, CU TP SPLICE LONG BRL 2/0STR BLK
This item cannot be canceled or returned
Description
CU TP SPLICE LONG BRL 2/0STR BLK
- Copper Splices, Long Barrel
- For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
- Made of High‑Conductivity Seamless Copper Tubing
- Tin Plated for Corrosion Resistance
- Heavy‑Duty Design Permits Additional Crimp for Added Mechanical Strength
Specifications
Specifications
| Manufacturer Part Number |
CU20 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
CU |
| Family Series |
Blackburn, a T & B Brand Terminals, CU Series |
| Description |
Type CU Copper Splice, Long Barrel, 2-1/8 Inch Length, Max 35kV, Wire Size 2/0 Str, Tin Plated, Die Color Code Black |
| Terminal Type |
Butt Connector |
| Wire Size Range |
2/0 AWG |
| Insulated |
Non-Insulated |
| Color |
Black |
| Material |
Copper |
| Plating Material |
Tin |
| Approvals |
CSA, UL |
| Net Weight |
0.07 lbs |
| Gross Weight |
0.07 lbs |
CU20
Blackburn, a T & B Brand Terminals, CU Series