CU6
Blackburn, a T & B Brand Terminals, CU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CU6 Blackburn, a T & B Brand Terminals, CU Series, CU TP SPLICE LONG BRL 6STR BLU

MFG Item Number
CU6

CU6 Blackburn, a T & B Brand Terminals, CU Series, CU TP SPLICE LONG BRL 6STR BLU

MFG Item Number
CU6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminals, CU Series
Item #
CU6
CU TP SPLICE LONG BRL 6STR BLU

CU Series Information

  • Copper Splices, Long Barrel
  • For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
  • Made of High‑Conductivity Seamless Copper Tubing
  • Tin Plated for Corrosion Resistance
  • Heavy‑Duty Design Permits Additional Crimp for Added Mechanical Strength

Specifications

Specifications
Manufacturer Part Number CU6
Manufacturer Blackburn, a T & B Brand
Product Series CU
Family Series Blackburn, a T & B Brand Terminals, CU Series
Description Type CU Copper Splice, Long Barrel, 1-3/4 Inch Length, Max 35kV, Wire Size 6 Str, Tin Plated, Die Color Code Blue
Terminal Type Butt Connector
Wire Size Range 6 AWG
Insulated Non-Insulated
Color Blue
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs
Alternatives
CTL-6
CTL-6
Ilsco Terminals, CTL Series