CU750
Blackburn, a T & B Brand Terminals, CU Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CU750 Blackburn, a T & B Brand Terminals, CU Series, CU TP SPLICE LONG BRL 750STR BLK

MFG Item Number
CU750

CU750 Blackburn, a T & B Brand Terminals, CU Series, CU TP SPLICE LONG BRL 750STR BLK

MFG Item Number
CU750
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Terminals, CU Series
Item #
CU750
CU TP SPLICE LONG BRL 750STR BLK

CU Series Information

  • Copper Splices, Long Barrel
  • For Use with Copper Conductor: AWG Stranded, Flexible Cable, Welding Cable and Portable Cord
  • Made of High‑Conductivity Seamless Copper Tubing
  • Tin Plated for Corrosion Resistance
  • Heavy‑Duty Design Permits Additional Crimp for Added Mechanical Strength

Specifications

Specifications
Manufacturer Part Number CU750
Manufacturer Blackburn, a T & B Brand
Product Series CU
Family Series Blackburn, a T & B Brand Terminals, CU Series
Description Type CU Copper Splice, Long Barrel, 4-3/4 Inch Length, Max 35kV, Wire Size 750 kcmil, Tin Plated, Die Color Code Black
Terminal Type Butt Connector
Wire Size Range 750 kcmil
Insulated Non-Insulated
Color Black
Material Copper
Plating Material Tin
Approvals CSA, UL
Net Weight 0.7 lbs
Gross Weight 0.7 lbs
Alternatives
CTL-750
CTL-750
Ilsco Terminals, CTL Series