Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUB4LP40 Red Lion Panel Meters & Gauges, CUB4L Series, CUB4LP BACKLIGHT, RED
CUB4LP40 Red Lion Panel Meters & Gauges, CUB4L Series, CUB4LP BACKLIGHT, RED
This item cannot be canceled or returned
Description
Panel Meters & Gauges, CUB4L Series
- Span and Offset Capability
- Selectable Decimal Point Position
- Negative and Overrange Indication
- Dual Range, 4 to 20 mA or 10 to 50 mA
- Positive Image Transflective LCD with Red Backlight or Positive Image Reflective LCD
Specifications
Specifications
| Manufacturer Part Number |
CUB4LP40 |
| Manufacturer |
Red Lion |
| Product Series |
CUB4L |
| Family Series |
Red Lion Panel Meters & Gauges, CUB4L Series |
| Description |
CUB4LP BACKLIGHT, RED |
| Type |
DC Amps |
| Max Input Signal |
Process 10-50 mA, Process 4-20 mA |
| Display Type |
LCD |
| Display Digits |
3.5 |
| Power Supply |
Loop Powered |
| Nominal Voltage |
Loop Powered |
| Nominal Size |
68 mm |
| Relays |
0 |
| Alarm Indicators |
No |
| Analog Output |
None |
| Operating Temperature |
32-140 °F |
| NEMA Rating |
NEMA 4X |
| Protection Rating |
IP65 |
| Approvals |
UL |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.29 lbs |
CUB4LP40
Red Lion Panel Meters & Gauges, CUB4L Series