CUB7CVG0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUB7CVG0

Red Lion Counters, CUB7 Series

CUB7CVG0

Red Lion Counters, CUB7 Series
Counter, 8 Digit, Grn LCD Backlight,
MFG Item Number
CUB7CVG0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Counters, CUB7 Series
Item #
CUB7CVG0
Counter, 8 Digit, Grn LCD Backlight,

CUB7 Series Information

  • Internal Lithium Battery Provides up to 7 Years of Typical Uninterrupted Operation
  • Standard Wire Connects or Optional Plug‑In Terminal Block
  • Contact, Logic, Open Collector, or High Voltage Inputs
  • LCD Digits ‑ Reflective or Back‑Lit
  • 9 Programmable Time Ranges
  • Count Speeds up to 10KHZ
  • NEMA 4X/IP65

The CUB7 series is an 8‑digit lithium battery powered miniature counter or timer with large 0.35" (8.9 mm) high digits. It has an LCD read‑out available in Positive Imagine Reflective, Negative Image Transmissive with yellow/green or red backlighting. The backlight versions require an external 6‑26 VDC power supply. The CUB7 series is housed in a lightweight, high impact plastic case with a clear viewing window. The sealed front panel with silicon rubber keypad meets NEMA 4X/IP65 specification for wash‑down and/or dusty environments, when properly installed with supplied panel gasket and mounting clip.

Specifications

Specifications
Manufacturer Part Number CUB7CVG0
Manufacturer Red Lion
Product Series CUB7
Family Series Red Lion Counters, CUB7 Series
Description Counter, 8 Digit, Grn LCD Backlight, 50-250VAC/DC Input, N4X, 6-26VDC Power Required for Backlight
Voltage Battery
Display LCD - 1 Line
Number of Digits 8
Backlight Yes
Communication None
Count Mode Unidirectional
Input Type Voltage Pulse
Protection Rating IP65
Reset Electric, Front Panel
Reset Lockout Yes
NEMA Rating NEMA 4X
Memory Battery Maintained
Mounting Panel Mount
Termination Wire Leads
Approvals CE, cUL, UL
Comments High Voltage Count Input, Green Backlight Option Requires External 6~26 VDC Supply
Net Weight 0.115 lbs
Gross Weight 0.19 lbs
Alternatives
CUB7CVS0
CUB7CVS0
Red Lion Counters, CUB7 Series