CUB7TCR1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUB7TCR1

Red Lion Timers, CUB7T Series

CUB7TCR1

Red Lion Timers, CUB7T Series
Timer, 8 Dig, Low Volt In, Red LCD
MFG Item Number
CUB7TCR1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Timers, CUB7T Series
Item #
CUB7TCR1
Timer, 8 Dig, Low Volt In, Red LCD

CUB7T Series Information

  • Internal Lithium Battery Provides up to 7 Years of Typical Uninterrupted Operation
  • Standard Wire Connects or Optional Plug‑In Terminal Block
  • Contact, Logic, Open Collector, or High Voltage Inputs
  • LCD Digits, Reflective or Back‑Lit
  • 9 Programmable Time Ranges
  • Count Speeds up to 10 KHZ
  • NEMA 4X/IP65

The CUB7 series is an 8‑digit lithium battery powered miniature counter or timer with large 0.35" (8.9 mm) high digits. It has an LCD read‑out available in Positive Imagine Reflective, Negative Image Transmissive with yellow/green or red backlighting. The backlight versions require an external 6‑26 VDC power supply. The CUB7 series is housed in a lightweight, high impact plastic case with a clear viewing window. The sealed front panel with silicon rubber keypad meets NEMA 4X/IP65 specification for wash‑down and/or dusty environments, when properly installed with supplied panel gasket and mounting clip.

Specifications

Specifications
Manufacturer Part Number CUB7TCR1
Manufacturer Red Lion
Product Series CUB7T
Family Series Red Lion Timers, CUB7T Series
Description Timer, 8 Dig, Low Volt In, Red LCD
Voltage Battery
Mounting DIN - 1/32
Number of Digits 8 Total - Programmable Decimal
Time Format Hours, Minutes, Seconds
Display Type LCD - Backlit
Termination Wire Leads
NEMA Rating NEMA 4X
Timing Activation Voltage Pulse
Status Indicator No
Protection Rating IP65
Resettable Yes
Approvals CE, cUL, UL
Comments Red Backlight Requires External 6~26 VDC Supply, 28 VDC Max Input Signal
Net Weight 0.215 lbs
Gross Weight 0.285 lbs
Alternatives
CUB7TCS1
CUB7TCS1
Red Lion Timers, CUB7T Series