Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUCFS07B1 Panduit Enclosures, Cabinet to Floor Sealing for 700mm Cabin

MFG Item Number
CUCFS07B1

CUCFS07B1 Panduit Enclosures, Cabinet to Floor Sealing for 700mm Cabin

MFG Item Number
CUCFS07B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, Series
Item #
CUCFS07B1
Cabinet to Floor Sealing for 700mm Cabin

Series Information

Specifications

Specifications
Manufacturer Part Number CUCFS07B1
Manufacturer Panduit
Family Series Panduit Enclosures
Description Cabinet to floor Sealing for 700mm Cabinet
Accessory Type Floor Seal
Material PVC/Powder Coat Steel
Composition Non-Metallic
Nominal Width 28 "
Nominal Depth 1 "
Net Weight 8.888 lbs
Gross Weight 8.888 lbs