Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUCFS08B1

Panduit Enclosures

CUCFS08B1

Panduit Enclosures
Cabinet to Floor Sealing for 800mm Cabin
MFG Item Number
CUCFS08B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, Series
Item #
CUCFS08B1
Cabinet to Floor Sealing for 800mm Cabin

Series Information

Specifications

Specifications
Manufacturer Part Number CUCFS08B1
Manufacturer Panduit
Family Series Panduit Enclosures
Description Cabinet to floor Sealing for 800mm Cabinet
Accessory Type Floor Seal
Material PVC/Powder Coat Steel
Composition Non-Metallic
Nominal Width 31 "
Nominal Depth 1 "
Net Weight 10.142 lbs
Gross Weight 10.142 lbs