Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUCFS10B1

Panduit Enclosures

CUCFS10B1

Panduit Enclosures
Cabinet to Floor Sealing for 1000mm Cabi
MFG Item Number
CUCFS10B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Enclosures, Series
Item #
CUCFS10B1
Cabinet to Floor Sealing for 1000mm Cabi

Series Information

Specifications

Specifications
Manufacturer Part Number CUCFS10B1
Manufacturer Panduit
Family Series Panduit Enclosures
Description Cabinet to floor Sealing for 1000mm Cabinet
Accessory Type Floor Seal
Material PVC/Vinyl
Composition Non-Metallic
Nominal Width 40 "
Net Weight 127.16 lbs
Gross Weight 127.16 lbs