Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUCGF06DPB1

Panduit Enclosures

CUCGF06DPB1

Panduit Enclosures
NET-CONTAIN ROOF SECTION, 1800MM, BLACK
MFG Item Number
CUCGF06DPB1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Enclosures, Series
Item #
CUCGF06DPB1
NET-CONTAIN ROOF SECTION, 1800MM, BLACK

Series Information

Specifications

Specifications
Manufacturer Part Number CUCGF06DPB1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Contain Ceiling Grid Kit is used with the Drop Away Roof Panel to suppress fire in the data center. It is part of the Universal Aisle Containment thermal solution. The 6-foot 1800mm ceiling grid is black.
Accessory Type Roof Section
Material PVC/Vinyl
Composition Non-Metallic
Nominal Width 74 "
Net Weight 9.48 lbs
Gross Weight 9.48 lbs