Series Information
| Manufacturer Part Number | CUD1SDB1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Net-Contain Containment Dual Sliding Door is designed for a 4 foot wide aisle. It is a single door measuring 2134mm tall by 1422mm wide. This end of row sliding door can be mounted on the Net-Access N-Type and S-Type 600mm, 700mm, and 800mm Cabinets. |
| Accessory Type | Sliding Door |
| Comments | Dual Sliding Door |
| Net Weight | 280 lbs |
| Gross Weight | 280 lbs |