Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUEFRCKITW1

Panduit Enclosures

CUEFRCKITW1

Panduit Enclosures
CONTAINMENT CONVERSION KIT, 900MM WIDE,
MFG Item Number
CUEFRCKITW1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CUEFRCKITW1
CONTAINMENT CONVERSION KIT, 900MM WIDE,

Series Information

Specifications

Specifications
Manufacturer Part Number CUEFRCKITW1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The conversion kit is used to convert an USRC single row end of row frame to UAC to row end of row frame with a 900mm wide contained aisle. It is white.
Accessory Type Conversion Kit
Material Steel
Composition Metallic
Nominal Width 71 "
Net Weight 9 lbs
Gross Weight 9 lbs