Series Information
| Manufacturer Part Number | CUEFRT8W06W1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Net-Contain End of Row Frame is part of the Universal Aisle Containment system for cold aisle or hot aisle contaiment in a floor-mounted structure compatible with most cabinet brands and sizes. The End of Row Frame is for 6-foot 1800mm aisle widths |
| Accessory Type | Frame |
| Comments | Fits 6 ' Widths and 42 or 45 RU Cabinets |
| Net Weight | 125.4 lbs |
| Gross Weight | 125.4 lbs |