Series Information
| Manufacturer Part Number | CUEFRT9W04B1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Net-Contain End of Row Frame is part of the Universal Aisle Containment system for cold aisle or hot aisle contaiment in a floor-mounted structure compatible with most cabinet brands and sizes. The End of Row Frame is for 4-foot 1200mm aisle widths |
| Accessory Type | Frame |
| Comments | Fits 4 ' Widths and 48 or 52 RU Cabinets |
| Net Weight | 143 lbs |
| Gross Weight | 143 lbs |