Series Information
| Manufacturer Part Number | CUEOR12CPW1 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Net-Contain End of Row Cap is part of the Universal Aisle Containment system for cold aisle or hot aisle contaiment in a floor-mounted structure compatible with most cabinet brands and sizes. The End of Row Cap is for 4-foot 1200mm aisle widths. It |
| Accessory Type | Cap |
| Material | Steel/Polycarbonate |
| Nominal Width | 59 " |
| Net Weight | 83.6 lbs |
| Gross Weight | 83.6 lbs |