Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CUEORF03DPB1
NET-CONTAIN ROOF SECTION, EXTENDS TO 4
MFG Item Number
CUEORF03DPB1
This item cannot be canceled or returned
Description
NET-CONTAIN ROOF SECTION, EXTENDS TO 4
Specifications
Specifications
Manufacturer Part Number
CUEORF03DPB1
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The Net-Contain End of Row Kit is used with the Universal Aisle Containment Drop Away Roof Panels. The End of Row Kit is for a 3-foot 900mm aisle, and can extend up to four inches. It is black.
Accessory Type
Roof Section
Material
PVC/Vinyl
Composition
Non-Metallic
Nominal Width
35 "
Net Weight
9.48 lbs
Gross Weight
9.48 lbs
CUEORF03DPB1
Panduit Enclosures