CUFBPR5206HBB1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUFBPR5206HBB1

Panduit Enclosures

CUFBPR5206HBB1

Panduit Enclosures
NET-CONTAIN BLANKING PANEL, 52RU, 600MM
MFG Item Number
CUFBPR5206HBB1
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CUFBPR5206HBB1
NET-CONTAIN BLANKING PANEL, 52RU, 600MM

Series Information

Specifications

Specifications
Manufacturer Part Number CUFBPR5206HBB1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Contain Full Blanking Panel is used with the Universal Aisle Containment System to fill empty spaces. The blanking panel is 52 RU high x 600mm wide and is black.
Material Steel
Composition Metallic
Panel Type Rack
Comments Black
Nominal Height 100 "
Nominal Width 24 "
Net Weight 22 lbs
Gross Weight 22 lbs