Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CUH50A1AH Macromatic Protection Relays, CUH Series, CURRENT SENSING RELAY 5 - 50A 240V
MFG Item Number
CUH50A1AH
CUH50A1AH Macromatic Protection Relays, CUH Series, CURRENT SENSING RELAY 5 - 50A 240V
MFG Item Number
CUH50A1AH
This item cannot be canceled or returned
Description
Protection Relays, CUH Series
CURRENT SENSING RELAY 5 - 50A 240V
Three Separate Current Monitoring Ranges Three Separate Adjustable Fault Trip LED Indicates fault Condition 10 Amp Output Contacts Monitors AC Current The CUH series can detect an overcurrent or undercurrent fault. The pickup current setting is user adjustable. An external current transformers can be used to extend the range beyond 10 amperes.
Specifications
Specifications
Manufacturer Part Number
CUH50A1AH
Manufacturer
Macromatic
Product Series
CUH
Family Series
Macromatic Protection Relays, CUH Series
Description
CURRENT SENSING RELAY 5 - 50A 240V AC, 0.150 - 7 SEC.
Phase
1
Voltage
120 V, 240 V, 28 V
Line Voltage
240 V
Current Rating
5-50 A
Hi Pwr (Over Vltg) Trip
No
Variable Point Trip
No
Time Delay Trip (Sec)
0.15-7 s
Restart Delay (Sec)
0.4 s
Var Restart Delay
No
Manual Reset
No
Type of Display
LED Status Indicator
Mounting
DIN Rail
Output Relay
SPDT
Approvals
CE, cURus
Comments
Mechanical: 10,000,000 operations, Full Load: 100,000 operations
Net Weight
0 lbs
Gross Weight
0 lbs
CUH50A1AH
Macromatic Protection Relays, CUH Series