Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, UH Series
CUHL3518
Baldor-ABB Motors Motors, UH Series
.5/.37KWHP, 1740RPM, 1PH, 60HZ, 56C
This item cannot be canceled or returned
Description
.5/.37KWHP, 1740RPM, 1PH, 60HZ, 56C
- Unit and Baggage Handling, Conveyors, Packaging Equipment, Machine Tools, Hoists, Elevators and Door Operator Applications
- UL/CSA Recognized and CE Certified
- C‑Face, Foot Mounted
- Inverter‑Ready
Specifications
Specifications
| Manufacturer Part Number |
CUHL3518 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
UH |
| Family Series |
Baldor-ABB Motors Motors, UH Series |
| Description |
MOTOR, .5HP, 1725RPM, 1PH, 60HZ, 56C, 3520L, TEFC, F3 |
| Type |
Unit Handling |
| Horsepower |
1/2 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
1 |
| NEMA Frame |
56C |
| AC Voltage |
115 VAC, 208-230 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footed |
| Current Rating |
4 A |
| Service Factor |
1.15 |
| Inverter Duty |
Yes |
| Length |
12.22 " |
| Approvals |
CSA, UL |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
CUHL3518
Baldor-ABB Motors Motors, UH Series