Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, UH Series
CUHM3542
Baldor-ABB Motors Motors, UH Series
.75/.56KW IP44 IC411HP, 1765RPM, 3PH
This item cannot be canceled or returned
Description
.75/.56KW IP44 IC411HP, 1765RPM, 3PH
- Unit and Baggage Handling, Conveyors, Packaging Equipment, Machine Tools, Hoists, Elevators and Door Operator Applications
- UL/CSA Recognized and CE Certified
- C‑Face, Foot Mounted
- Inverter‑Ready
Specifications
Specifications
| Manufacturer Part Number |
CUHM3542 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
UH |
| Family Series |
Baldor-ABB Motors Motors, UH Series |
| Description |
MOTOR, .75HP, 1725RPM, 3PH, 60HZ, 56C, 3516M, TEFC, F3 |
| Type |
Unit Handling |
| Horsepower |
3/4 hp |
| Speed |
1,800 RPM |
| RPM |
1,800 RPM |
| Number of Poles |
4 |
| Phase |
3 |
| NEMA Frame |
56C |
| AC Voltage |
208-230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face Footed |
| Current Rating |
1.1 A |
| Service Factor |
1.15 |
| Inverter Duty |
Yes |
| Length |
12.23 " |
| Approvals |
CSA, UL |
| Net Weight |
31 lbs |
| Gross Weight |
31 lbs |
CUHM3542
Baldor-ABB Motors Motors, UH Series