Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, CUP Series
CUP-375
Killark Fittings, CUP Series
Recessed Plug, 3/8in. Hub, 1/4in. Allen
This item cannot be canceled or returned
Description
Recessed Plug, 3/8in. Hub, 1/4in. Allen
- Used to Close Up a Tapped Hole or Hub
- Threaded Hubs
- Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
CUP-375 |
| Manufacturer |
Killark |
| Product Series |
CUP |
| Family Series |
Killark Fittings, CUP Series |
| Description |
Recessed Plug, 3/8in. Hub, 1/4in. Allen Key Drive, Aluminum |
| Connection Type |
Recessed |
| Trade Size |
3/8 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.01 lbs |
CUP-375
Killark Fittings, CUP Series