Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUP-7 Killark Fittings, CUP Series, Recessed Plug, 2-1/2in., 1/4in. Slot
CUP-7 Killark Fittings, CUP Series, Recessed Plug, 2-1/2in., 1/4in. Slot
This item cannot be canceled or returned
Description
Recessed Plug, 2-1/2in., 1/4in. Slot
- Used to Close Up a Tapped Hole or Hub
- Threaded Hubs
- Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
CUP-7 |
| Manufacturer |
Killark |
| Product Series |
CUP |
| Family Series |
Killark Fittings, CUP Series |
| Description |
Recessed Plug, 2-1/2in., 1/4in. Slot Drive, Aluminum |
| Connection Type |
Recessed |
| Trade Size |
2-1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
CSA, UL |
| Net Weight |
0.51 lbs |
| Gross Weight |
0.51 lbs |
CUP-7
Killark Fittings, CUP Series