Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUPX-1 Killark Fittings, CUP Series, PLUG AL SQHD CLOSE UP 1/2in.
CUPX-1 Killark Fittings, CUP Series, PLUG AL SQHD CLOSE UP 1/2in.
This item cannot be canceled or returned
Description
PLUG AL SQHD CLOSE UP 1/2in.
- Used to Close Up a Tapped Hole or Hub
- Threaded Hubs
- Zinc Plated
Specifications
Specifications
| Manufacturer Part Number |
CUPX-1 |
| Manufacturer |
Killark |
| Product Series |
CUP |
| Family Series |
Killark Fittings, CUP Series |
| Description |
PLUG AL SQHD CLOSE UP 1/2in. |
| Connection Type |
Recessed |
| Trade Size |
1/2 " |
| Material |
Aluminum |
| Composition |
Metallic |
| Protection Rating |
Indoor, Outdoor |
| Approvals |
ATEX, CSA, UL |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.04 lbs |
CUPX-1
Killark Fittings, CUP Series