CUPX-3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUPX-3 Killark Fittings, CUP Series, PLUG AL SQHD CLOSE UP 1in.

MFG Item Number
CUPX-3

CUPX-3 Killark Fittings, CUP Series, PLUG AL SQHD CLOSE UP 1in.

MFG Item Number
CUPX-3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, CUP Series
Item #
CUPX-3
PLUG AL SQHD CLOSE UP 1in.

CUP Series Information

  • Used to Close Up a Tapped Hole or Hub
  • Threaded Hubs
  • Zinc Plated

Specifications

Specifications
Manufacturer Part Number CUPX-3
Manufacturer Killark
Product Series CUP
Family Series Killark Fittings, CUP Series
Description PLUG AL SQHD CLOSE UP 1in.
Connection Type Square Head
Trade Size 1 "
Material Aluminum
Composition Metallic
Protection Rating Indoor, Outdoor
Approvals CSA, UL
Comments Square Head Plug
Net Weight 0.13 lbs
Gross Weight 0.13 lbs