Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUR-12G Iboco Miscellaneous, 90 Degree Fitting, PG12(3/8in.), Gry,
CUR-12G Iboco Miscellaneous, 90 Degree Fitting, PG12(3/8in.), Gry,
This item cannot be canceled or returned
Description
90 Degree Fitting, PG12(3/8in.), Gry,
Specifications
Specifications
| Manufacturer |
Iboco |
| Family Series |
Iboco Miscellaneous |
| Manufacturer Part Number |
CUR-12G |
| Description |
90 Degree Fitting, PG12(3/8in.), Gry, Liquidtight, Twist Connect, 13201, CURG-12 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CUR-12G
Iboco Miscellaneous