Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUR-16K Iboco Miscellaneous, 90 Degree Fitting, PG16(1/2in.), Blk,
CUR-16K Iboco Miscellaneous, 90 Degree Fitting, PG16(1/2in.), Blk,
This item cannot be canceled or returned
Description
90 Degree Fitting, PG16(1/2in.), Blk,
Specifications
Specifications
| Manufacturer |
Iboco |
| Family Series |
Iboco Miscellaneous |
| Manufacturer Part Number |
CUR-16K |
| Description |
90 Degree Fitting, PG16(1/2in.), Blk, Liquidtight, Twist Connect, 13207, CURGN16 |
| Net Weight |
0.035 lbs |
| Gross Weight |
0.035 lbs |
CUR-16K
Iboco Miscellaneous