Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Conduit, PMAFLEX PLus Series
CUSG-23B.31
PMA (Division of ABB) Conduit, PMAFLEX PLus Series
CONDUIT CRSE UL94 PA6 NW23 31M BLK
MFG Item Number
CUSG-23B.31
This item cannot be canceled or returned
Description
Conduit, PMAFLEX PLus Series
CONDUIT CRSE UL94 PA6 NW23 31M BLK
PMAFLEX PLus Series Information
- UL Approved
- For Dynamic Applications
- For Machine Building and Installation Industries
Specifications
Specifications
| Manufacturer Part Number |
CUSG-23B.31 |
| Manufacturer |
PMA (Division of ABB) |
| Product Series |
PMAFLEX PLus |
| Family Series |
PMA (Division of ABB) Conduit, PMAFLEX PLus Series |
| Description |
Coarse Profile Medium Wall Very Flexible Black Conduit, CUS Material - Polyamide 6, Conduit Size NW - 23, 31 Meters |
| Trade Size |
3/4 " |
| Diameter |
0.86 " |
| Feet/Pkg. |
100 ' |
| Inside Bend Radius |
1.8 " |
| Material |
Nylon |
| Color |
Black |
| Operating Temperature |
-40-221 °F |
| Special Properties |
Oil Resistant |
| Conduit Type |
Non-Metallic Flexible |
| Liquid Tight |
Yes |
| Approvals |
cULus |
| Net Weight |
0.08 lbs |
| Gross Weight |
0.08 lbs |
CUSG-23B.31
PMA (Division of ABB) Conduit, PMAFLEX PLus Series