CUSMPR52ST01W1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUSMPR52ST01W1

Panduit Enclosures

CUSMPR52ST01W1

Panduit Enclosures
NET-CONTAIN MID SPAN, FOR 42RU-52RU CAB
MFG Item Number
CUSMPR52ST01W1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CUSMPR52ST01W1
NET-CONTAIN MID SPAN, FOR 42RU-52RU CAB

Series Information

Specifications

Specifications
Manufacturer Part Number CUSMPR52ST01W1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Contain Mid-Span Post is used in the Universal Aisle Containment system. This mid-span post is required every 2400mm on a partially populated row and works with cabinets that are 42 RU to 52 RU. It is white.
Accessory Type Mid Span
Material Steel
Composition Metallic
Nominal Width 3 "
Nominal Depth 3 "
Net Weight 19.8 lbs
Gross Weight 19.8 lbs