Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUSRRFS08B1

Panduit Enclosures

CUSRRFS08B1

Panduit Enclosures
NET-CONTAIN ROOF SECTION, 800MM WIDE, B
MFG Item Number
CUSRRFS08B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CUSRRFS08B1
NET-CONTAIN ROOF SECTION, 800MM WIDE, B

Series Information

Specifications

Specifications
Manufacturer Part Number CUSRRFS08B1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Contain Rigid Roof Panel is part of the Universal Single Row Containment system. It is 800mm wide and is black.
Accessory Type Roof Section
Material Steel/Polycarbonate
Nominal Width 38 "
Nominal Depth 1 "
Net Weight 15.4 lbs
Gross Weight 15.4 lbs