Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CUSRVWER1626W1
NET-CONTAIN ADJUSTABLE END-OF-ROW VERTI
MFG Item Number
CUSRVWER1626W1
This item cannot be canceled or returned
Description
NET-CONTAIN ADJUSTABLE END-OF-ROW VERTI
Specifications
Specifications
Manufacturer Part Number
CUSRVWER1626W1
Manufacturer
Panduit
Family Series
Panduit Enclosures
Description
The Net-Contain End of Row Vertical Wall is part of the Universal Single Row Containment system. It is adjustable from 16 inches to 26 inches and is used with a 1200mm wide aisle. It is white.
Accessory Type
End of Row Wall
Comments
Adjustable from 16-26 "
Net Weight
15.3 lbs
Gross Weight
15.3 lbs
CUSRVWER1626W1
Panduit Enclosures