CUTBPR0610HBN1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUTBPR0610HBN1

Panduit Enclosures

CUTBPR0610HBN1

Panduit Enclosures
NET-CONTAIN SEALING ACCESSORY
MFG Item Number
CUTBPR0610HBN1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CUTBPR0610HBN1
NET-CONTAIN SEALING ACCESSORY

Series Information

Specifications

Specifications
Manufacturer Part Number CUTBPR0610HBN1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Contain Top of Cabinet Blanking Panel is used to fill empty spaces in the Unversal Aisle Containment system. It is 600mm x 1000mm.
Material Polycarbonate
Composition Non-Metallic
Panel Type Rack
Comments Gray
Nominal Height 24 "
Nominal Width 1 "
Nominal Depth 39 "
Net Weight 22 lbs
Gross Weight 22 lbs