Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CUVWB12S12STW1
NET-CONTAIN VERTICAL WALL BRACE, FOR 12
MFG Item Number
CUVWB12S12STW1
This item cannot be canceled or returned
Description
NET-CONTAIN VERTICAL WALL BRACE, FOR 12
Specifications
Specifications
| Manufacturer Part Number |
CUVWB12S12STW1 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Enclosures |
| Description |
The Net-Contain Vertical Wall Brace is part of the Universal Aisle Containment system. It is for use with a 4-foot 1200mm wide aisle and is white. |
| Accessory Type |
Wall Brace |
| Material |
Steel |
| Composition |
Metallic |
| Nominal Width |
48 " |
| Net Weight |
8.8 lbs |
| Gross Weight |
8.8 lbs |
CUVWB12S12STW1
Panduit Enclosures