CUWBSS24ST01B1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CUWBSS24ST01B1

Panduit Enclosures

CUWBSS24ST01B1

Panduit Enclosures
NET-CONTAIN WALL BEAM, 2400MM LONG, BLA
MFG Item Number
CUWBSS24ST01B1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
CUWBSS24ST01B1
NET-CONTAIN WALL BEAM, 2400MM LONG, BLA

Series Information

Specifications

Specifications
Manufacturer Part Number CUWBSS24ST01B1
Manufacturer Panduit
Family Series Panduit Enclosures
Description The Net-Contain Universal Aisle Containment Wall Beam. It is 2400mm long and is black.
Accessory Type Wall Beam
Comments 2400mm Long
Net Weight 238 lbs
Gross Weight 238 lbs