Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CV/CB1-20 IMO Photoelectric Sensors, Optical Fibre Glass + Sheath Diffuse Ref
MFG Item Number
CV/CB1-20
CV/CB1-20 IMO Photoelectric Sensors, Optical Fibre Glass + Sheath Diffuse Ref
MFG Item Number
CV/CB1-20
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Optical Fibre Glass + Sheath Diffuse Ref
Specifications
Specifications
| Manufacturer Part Number |
CV/CB1-20 |
| Manufacturer |
IMO |
| Family Series |
IMO Photoelectric Sensors |
| Description |
Optical Fibre Glass + Sheath Diffuse Reflection L=2m M4 M4 x 0.70 Head. CuZn Ni Plated Head High Temp |
| Max Range |
5.91 " |
| Connection Type |
Cable |
| Composition |
Metallic |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CV/CB1-20
IMO Photoelectric Sensors