CS Series Information
| Manufacturer Part Number | CV1085 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Product Series | CS |
| Family Series | Carlon, a T & B Brand Enclosures, CS Series |
| Description | Circuit Safe Polycarbonate JIC Enclosure Assembly with Screw-On Clear Cover, Internal Dimensions 10 Inches x 8 Inches x 5.45 Inches, External Dimensions 10.50 Inches x 8.5 Inches x 6.69 Inches |
| Material | Polycarbonate |
| Composition | Non-Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| Panel Included | No |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 13, NEMA 3, NEMA 3SX, NEMA 3X, NEMA 4, NEMA 4X, NEMA 3S |
| Nominal Height | 10 " |
| Nominal Width | 8 " |
| Nominal Depth | 6 " |
| Approvals | CSA, cUL, UL |
| Net Weight | 5.34 lbs |
| Gross Weight | 5.01 lbs |