Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | 86054 |
|---|---|
| Manufacturer | Joslyn Clark |
| Family Series | Joslyn Clark Starters |
| Description | VACUUM STARTER |
| Style | Open |
| Industry Standard | NEMA |
| Poles | 3 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| UL Motor Starting (AC3) | 270 A |
| Current Rating | 270 A |
| Coil Type | Magnetic |
| Auxiliary Contact | None |
| Overload Type | Thermal |
| Overload Series | CV |
| Termination | Screw |
| Frame Size | 5 |
| Mounting | Chassis |
| On/Off Switch | No |
| Start Stop Switch | No |
| Pilot Light | No |
| Circuit Breaker | No |
| Approvals | CE, CSA, UL |
| Net Weight | 33.97 lbs |
| Gross Weight | 36.81 lbs |