Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CV200 ASI-Automation Systems Interconnect Terminal Blocks, Tab/Screw Clamp Feed-Thru Terminal
CV200 ASI-Automation Systems Interconnect Terminal Blocks, Tab/Screw Clamp Feed-Thru Terminal
This item cannot be canceled or returned
Description
Tab/Screw Clamp Feed-Thru Terminal
Specifications
Specifications
| Manufacturer Part Number |
CV200 |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
Tab/Screw Clamp Feed-Thru Terminal Block, 20-12 AWG, (Ex)I Blue |
| Type |
Tab Connection |
| Number of Circuits |
1 |
| Current Rating |
600 A |
| UL Voltage |
20 VAC |
| Wire Size Range |
12 AWG |
| Color |
Blue |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CV200
ASI-Automation Systems Interconnect Terminal Blocks