CV31U030406-76-43

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CV31U030406-76-43 Joslyn Clark Contactors, VACUUM CONTACTOR

MFG Item Number
87184

CV31U030406-76-43 Joslyn Clark Contactors, VACUUM CONTACTOR

MFG Item Number
87184
Item Number
CV31U030406-76-43
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Contactors, Series
Item #
CV31U030406-76-43
VACUUM CONTACTOR

Series Information

Specifications

Specifications
Manufacturer Part Number 87184
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Nominal Coil Voltage 120 VAC
Auxiliary Contact 1NO, 1NC
Coil Voltage 120 VAC
Max Load Voltage 600 V
Max Load Current 135 A
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs