Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CV77U030506-125 Joslyn Clark Contactors, Vacuum Contactor, 3-P N/O, 125VDC
MFG Item Number
CV77U030506-125
CV77U030506-125 Joslyn Clark Contactors, Vacuum Contactor, 3-P N/O, 125VDC
MFG Item Number
CV77U030506-125
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Vacuum Contactor, 3-P N/O, 125VDC
Specifications
Specifications
| Manufacturer Part Number |
CV77U030506-125 |
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Contactors |
| Nominal Coil Voltage |
125 VDC |
| Auxiliary Contact |
1NO, 1NC |
| Coil Voltage |
125 VDC |
| Max Load Voltage |
600 V |
| Max Load Current |
270 A |
| Rated Frequency |
400 Hz, 50 Hz |
| Dielectric Strength |
6 kV / 1 Min |
| Interrupting Current |
4,600 A |
| Frequency |
v600/Hr |
| Switching Frequency |
v600/Hr |
| Pick-Up Voltage |
106 V |
| Approvals |
CE, CSA, UL |
| Operating Temperature |
-40-122 °F |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
CV77U030506-125
Joslyn Clark Contactors