Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Joslyn Clark Contactors, CVC Series
CVC77U030506-76
Joslyn Clark Contactors, CVC Series
CONTACTOR, NEMA 5, 120VAC CTRL
Item Number
CVC77U030506-76
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
CONTACTOR, NEMA 5, 120VAC CTRL
Suitable for Worldwide Applications Fully Phase Insulated Mounts in Any Plane Front Accessible Lightweight Joslyn Clark's unique Compact AC Vacuum Contactors & Starters are ideal for tough industrial applications. The compact design provides flexibility for retrofitting to all existing air break contactors, thus enabling an existing application to continue with maintenance cost and down time eliminated.
Specifications
Specifications
Manufacturer Part Number
89314
Manufacturer
Joslyn Clark
Product Series
CVC
Family Series
Joslyn Clark Contactors, CVC Series
Nominal Coil Voltage
120 VAC
Coil Voltage
110 VAC, 120 VAC
Rated Frequency
50 Hz, 60 Hz
Approvals
CE, CSA, UL
Net Weight
26.85 lbs
Gross Weight
30.63 lbs
CVC77U030506-76
Joslyn Clark Contactors, CVC Series