Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CVH03-03(A)-E Yaskawa Drives, CN8 SAFETY FUNCTION CBL W/ LEADS
MFG Item Number
CVH03-03(A)-E
CVH03-03(A)-E Yaskawa Drives, CN8 SAFETY FUNCTION CBL W/ LEADS
MFG Item Number
CVH03-03(A)-E
This item cannot be canceled or returned
Description
CN8 SAFETY FUNCTION CBL W/ LEADS
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
CVH03-03(A)-E |
| Description |
CN8 SAFETY FUNCTION CBL W/ LEADS |
| Accessory Type |
Cable Assembly |
| Protection Rating |
IP10 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus, cURus |
| Net Weight |
0.375 lbs |
| Gross Weight |
0.37 lbs |
CVH03-03(A)-E
Yaskawa Drives