Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CVI-10LA
10 PL ANGLD BASE MTR MOUNT
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
10 PL ANGLD BASE MTR MOUNT
Specifications
Specifications
| Manufacturer Part Number |
CVI-10LA |
| Manufacturer |
ILME |
| Family Series |
ILME Plugs & Receptacles |
| Description |
10 PL ANGLD BASE MTR MOUNT |
| Number of Contacts |
None (Housing Only) |
| Composition |
Metallic |
| Enclosure |
Base/Side Entry |
| Approvals |
CE, cURus |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.61 lbs |
CVI-10LA
ILME Plugs & Receptacles