Series Information
| Manufacturer Part Number | CVPTB1X4 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Enclosures |
| Description | The Net-Access Cabinet Sealing Grommet is used to seal off 1-inch by 4-inch pass-through openings when cables are routed from the front of the cabinet through vertical blanking panels at the rear. The airtight fabric and cinch tie minimize hot air bypass |
| Accessory Type | Sealing Grommet |
| Nominal Width | 6 " |
| Nominal Depth | 2 " |
| Net Weight | 0.2 lbs |
| Gross Weight | 0.2 lbs |