CVR-J-60100-M
Eaton's Bussmann series Fuseblocks & Holders

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CVR-J-60100-M Eaton's Bussmann series Fuseblocks & Holders, CLASS J 600V 100A FUSE COVER ASSEMBLY

MFG Item Number
CVR-J-60100-M

CVR-J-60100-M Eaton's Bussmann series Fuseblocks & Holders, CLASS J 600V 100A FUSE COVER ASSEMBLY

MFG Item Number
CVR-J-60100-M
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, Series
Item #
CVR-J-60100-M
CLASS J 600V 100A FUSE COVER ASSEMBLY

Series Information

Specifications

Specifications
Family Series Eaton's Bussmann series Fuseblocks & Holders
Manufacturer Eaton's Bussmann series
Manufacturer Part Number CVR-J-60100-M
Description Eaton Bussmann series CVR fuse block cover, Modular fuse block cover, 100 A, Class J, Non-indicating, 600 V
Type Fuseblock Cover
For Use With JM Fuse Blocks
Comments 1 Pole
Net Weight 0.105 lbs
Gross Weight 0.105 lbs