Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CVR250-1 Panduit Networking Accessories, StructuredGround CVR250-1 Cover
CVR250-1 Panduit Networking Accessories, StructuredGround CVR250-1 Cover
This item cannot be canceled or returned
Description
Networking Accessories, Series
StructuredGround CVR250-1 Cover
Specifications
Specifications
| Manufacturer Part Number |
CVR250-1 |
| Manufacturer |
Panduit |
| Family Series |
Panduit Networking Accessories |
| Description |
Black HTAP cover, use with HTCT250-250 and CTAP2/0-2/0. |
| Accessory Type |
Cover |
| For Use With |
HTCT250-250 and CTAP2/0-2/0 |
| Comments |
Black HTAP Cover |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
CVR250-1
Panduit Networking Accessories