Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CVRI-J-60200-M Eaton's Bussmann series Fuseblocks & Holders, CLASS J 600V 200A FUSE COVER ASSEMBLY
MFG Item Number
CVRI-J-60200-M
CVRI-J-60200-M Eaton's Bussmann series Fuseblocks & Holders, CLASS J 600V 200A FUSE COVER ASSEMBLY
MFG Item Number
CVRI-J-60200-M
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
CLASS J 600V 200A FUSE COVER ASSEMBLY
Specifications
Specifications
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Manufacturer |
Eaton's Bussmann series |
| Manufacturer Part Number |
CVRI-J-60200-M |
| Description |
Eaton Bussmann series CVR fuse block cover, Modular fuse block cover, 200 A, Class J, With Indicator, 600 V |
| Type |
Fuseblock Cover |
| For Use With |
JM Fuse Blocks |
| Comments |
1 Pole |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
CVRI-J-60200-M
Eaton's Bussmann series Fuseblocks & Holders